Safety Vest, Lime, Med., Type R, Class 2
- Mfr # S5004-M
- Zoro # G709977556
product price:Â
$
31.19
/ea
Key Features
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Number of Outside Pockets
4
Number of Inside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S5004-M
- Zoro #
- G709977556
- UPC #
- 801094500410
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Item
- High Performance Surveyors Vest
- Color
- Orange
- ANSI Class
- 2
- Material
- Polyester Mesh
- Closure Type
- Zipper
- Number of Outside Pockets
- 4
- Number of Inside Pockets
- 2
- Total Number of Pockets
- 6
- ANSI Type
- Type R
Description
Lime Zipper Surveyors Vest
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.