Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Lime, XL, Type R, Class 2

  • Mfr # S5005-XL

  • Zoro # G209977605


product price: $31.19
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Number of Inside Pockets
2
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5005-XL
Zoro #
G209977605
UPC #
801094500533
Country of Origin
China

Dimensions

Size
XL

Details

Item
Orange Zipper Surveyors Vest
Color
Lime
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Number of Inside Pockets
2
Number of Outside Pockets
4
ANSI Type
Type R
Total Number of Pockets
6

Description

Orange Zipper Surveyors Vest

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.