Safety Vest, Red, Size 4XL/5XL
Mfr # B122-4X-5X
Zoro # G511243597
product price: $11.15
/eaKey Features
Color
Red
Size
4XL/5XL
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B122-4X-5X
Zoro #
G511243597
UPC #
801094950390
Country of Origin
China
Dimensions
Size
4XL/5XL
Vest Size
4XL/5XL
Vest Length
29 in
Details
Item
High-Visibility Vest
Color
Red
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Gender
Unisex
Stripe Color
Silver
Number of Outside Pockets
1
Fabric Construction
Mesh
Number of Inside Pockets
2
Total Number of Pockets
3
Features
Enhanced Visibility
Includes
Chest Pocket
Safety Vest Color
Red
Vest Material
Polyester Mesh
Vest Closure Type
Hook-and-Loop
Safety Vest ANSI Class
Unrated
Safety Vest Legend
No Legend
Description
Public Safety Vests 4X/5X
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.