Safety Vest, Red, Small, Type R, Class 2
Mfr # S5702-S
Zoro # G509977534
product price: $80.19
/ea
Free Shipping & Returns
Key Features
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Features
Heavy duty black bottom and trim to help keep a clean appearance
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5702-S
Zoro #
G509977534
UPC #
801094111630
Country of Origin
China
Dimensions
Size
S
Details
Item
Surveyors Vest
Color
Red
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Features
Heavy duty black bottom and trim to help keep a clean appearance
ANSI Type
Type R
Fabric Construction
Solid Front/Mesh Back
Description
Fluorescent Red Class 2 Surveyors Vest
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.