Zoro Homepage

Safety Vest, Yellow, Size L/XL

  • Mfr # B106-L-XL

  • Zoro # G211243569


product price: $21.95
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
H
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B106-L-XL
Zoro #
G211243569
UPC #
801094285768
Country of Origin
China

Dimensions

Size
L/XL
Vest Size
L/XL
Vest Length
27 in

Details

Item
High-Visibility Vest
Color
Yellow
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
H
Closure Type
Zipper
Gender
Unisex
Stripe Color
Silver
ANSI Type
Unrated
Fabric Construction
Mesh
Number of Outside Pockets
4
Number of Inside Pockets
2
Total Number of Pockets
6
Features
(2) Lapel Grommets, Enhanced Visibility
Vest Material
Polyester Mesh
Safety Vest Legend
No Legend
Safety Vest ANSI Class
Unrated
Includes
(2) Inside Lower Patch Pockets, (2) Lower Outside Cargo Pockets with Adjustable Flaps, (2) Tier Pencil Pocket, Clear ID Pocket with Flap, Grommets for Flagging Tape, Left Chest Radio Pocket
Safety Vest Color
Yellow
Vest Closure Type
Zipper

Description

Public Safety Vests L/XL

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.