Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Zipper, Black, S/M

  • Mfr # B100-S-M

  • Zoro # G3578414


product price: $24.19
/ea

Key Features

Color
Black
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100-S-M
Zoro #
G3578414
UPC #
801094285102
Country of Origin
China

Dimensions

Size
S/M
Length
27 in
Fits Chest Size
36 in
Vest Size
M, S
Maximum Chest Size
42 in
Minimum Chest Size
36 in
Reflective Stripe Width
2 in

Details

Item
Safety Vest
Color
Black
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Features
(2) Lapel Grommets, Enhanced Visibility
Number of Inside Pockets
2
Number of Outside Pockets
4
Vest Stripe Color Family
Silver
Safety Vest Style
Standard
Expandable
No
Reflective Stripe Main Color
Silver
Breakaway
No
Reflective Stripe Location
Back, Chest
Reflective Stripe Color
Lime/Silver
Includes LED Lights
No
Total Number of Pockets
6
Reflective Stripe Border Color
Lime
Fall Protection Compatible
No
Pocket Location
Left Chest, Lower, Right Chest
Reflective Stripe Border Type
Contrasting
Fabric Construction
Mesh
Vest Features
Clear ID Pocket, Mic Tab, Radio Pocket
Horizontal Stripe Type
Single
Includes ID Window
Yes
ANSI Type
Unrated
Vest Front Style
Mesh
Includes Tool Lanyard Grommets
Yes
Covered Pocket Locations
Left Chest Pockets, Lower Pockets
Cooling
Yes
Vest Back Style
Mesh
Includes Microphone Tab
Yes
Includes Tablet Pocket
No
Passes ASTM F6413 Flame Test
No

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size M, S, Traffic Safety Vest Color Black, Fits Chest Size 36 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.