Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S/M Class 2 High Visibility Vest, Orange

  • Mfr # 1806-S-M

  • Zoro # G4883514


product price: $12.25
/ea

Key Features

Size
S/M
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1806-S-M
Zoro #
G4883514
UPC #
801094994455
Country of Origin
China

Dimensions

Size
S/M
Vest Size
M, S
Fits Chest Size
36 in to 42 in
Length
22 in
Maximum Chest Size
42 in
Minimum Chest Size
36 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Men's
Stripe Color
Silver
Standards
ANSI 107
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Features
5 Point Break Away Vest with Left Chest Clear Id 4 in X 4 in Pocket
Number of Inside Pockets
0
Reflective Stripe Main Color
Silver
Number of Outside Pockets
1
Reflective Stripe Color
Silver
Breakaway
Yes
Safety Vest Style
Standard
Includes ID Window
Yes
Total Number of Pockets
1
Safety Features
Breakaway
Fabric Construction
Mesh

Description

High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 22 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features 5 Point Break Away Vest with Left Chest Clear Id 4 in X 4 in Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.