2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size Small/Medium

  • Mfr # RW100-S-M

  • Zoro # G3842614


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Yellow
Material
Polyester/Polyurethane
Inseam
28 in
Fits Waist Size
36 in to 38 in
Hood Style
Packable Hood in Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW100-S-M
Zoro #
G3842614
UPC #
801094601476
Country of Origin
China

Dimensions

Size
S/M
Fits Waist Size
36 in to 38 in
Thickness
6.2 mil
Fits Chest Size
34 in to 36 in
Jacket Length
32 in
Size-Body Type
Regular

Details

Item
2-Piece Rain Suit with Hood
Color
Green/Yellow
Material
Polyester/Polyurethane
Inseam
28 in
Hood Style
Packable Hood in Collar
Features
Breathable
Closure Type
zipper
Liner Material
Polyester
Rainwear Features
Breathable
Number of Pockets (Inside)
0
Gender
Men's
Rainwear Cuff Style
Snap
Number of Pockets (Outside)
3
Fabric Weight
4.7 oz
Seam Style
Sealed
Hood Included
Yes
Rainwear ANSI Class
Class 3, Type R
Standards
ANSI/ISEA 107 Class 3 Compliant
ANSI Class
3
Rainwear Ankle Style
Snap
High-Visibility
Yes
Fly Closure Type
Zipper
Number of Pants Pockets
3
Garment Features
Black Bottom
Back Stripe Pattern
U
Hood Features
Hidden Collar Hood
Breathable Fabric
Yes
Series
RW100
Back Type
Open
ANSI Type
R
Includes Hood
Yes
Pocket Locations
Left Chest
Number of Coat Pockets
3
Insulated for Cold Conditions
No
Will Fit Over Boots
Yes
Includes Lining
Yes
Number of Pieces
2
Jacket Closure Type
Zipper

Description

2-Piece Rain Suit with Hood, Color Green/Yellow, Material Polyester/Polyurethane, Hood Style Packable Hood in Collar, ANSI Class 3, High-Visibility Yes, Size S/M, Jacket Length 32 in, Fly Closure Type Zipper, Style 2-Piece Rain Suit with Hooded Jacket and Pants, Includes Lining Yes, Lining Material Polyester, Thickness 6.2 mil, Features Breathable, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Hidden Collar Hood, Number of Coat Pockets 3, ANSI Type R, Number of Pants Pockets 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.