Small Class 2 High Visibility Vest, Orange
Mfr # 1077-S
Zoro # G3927402
product price: $21.89
/eaSold in multiples of 3 for $65.67
Key Features
Color
Orange/Red
Size
S
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1077-S
Zoro #
G3927402
UPC #
801094107701
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
36" to 38"
Length
27 in
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Lime
Features
2" Wide ORALITE Prismatic Reflective Material; Zipper Front Closure; Left and Right Chest Mic Tabs; Outside Left Chest 2-Tier, 4-Division Pencil Pocket; Inside Lower Right Patch Pocket; Ultra-Cool
Standards
ANSI 107 Type R Class 2
Vest Stripe Color Family
Orange/Red and Silver
ATPV Rating
Not Rated
Number of Outside Pockets
1
Number of Inside Pockets
1
Description
S, Orange Class 2, Oralite All Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.