Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Shell Jacket, 100% Polyester, Class 3 R, Lime, L

  • Mfr # JS144-L

  • Zoro # G011208720


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Lime
Front Closure Type
Zipper
Number of Outside Pockets
3
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS144-L
Zoro #
G011208720
UPC #
801094106384
Country of Origin
China

Dimensions

Size
L
Length
29 in
Sleeve Length
29.875 In.
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Size-Body Type
Regular
Reflective Stripe Width
2 1/4 in

Details

Item
Soft Shell Jacket
Material
100% Polyester
Color
Lime
Front Closure Type
Zipper
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
100% Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020, Class 3
Features
Durable water-resistant soft shell material, Inside media-compatible pocket, Reflective piping accents improves low light visibility
Garment Type
Jacket
Back Stripe Pattern
Horizontal
Fabric Weight
300 g/sq m
Gender
Women's
Water-Resistant
Yes
Reflective Stripe Locations
Arms, Back, Chest
Style
Jacket
Reflective Stripe Border Type
None
Reflective Tape Attachment Type
Heat Apply
Front Stripe Pattern
Double Horizontal
Waist Style
Open
Reflective Stripe Main Color
Silver
Includes Lining
Yes
Reflective Tape Type
Glass Bead
Hood Style
None
Includes Hood
No
Collar Style
Funnel neck
Includes Removable Liner
No
Wind-Resistant
No
Cuff Style
Elastic

Description

Soft Shell Jacket, Garment Type Jacket, Length Type Hip, Style Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Lime, Size L, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 44 in, Material 100 Percent polyester, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.