Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Shell Jacket, 100% Polyester, Class 3 R, Lime, M

  • Mfr # JS144-M

  • Zoro # G011208799


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Lime
Front Closure Type
Zipper
Number of Outside Pockets
3
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS144-M
Zoro #
G011208799
UPC #
801094106377
Country of Origin
China

Dimensions

Size
M
Length
26 in
Size-Body Type
Regular
Sleeve Length
29 In.
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Reflective Stripe Width
2 1/4 in

Details

Item
Soft Shell Jacket
Material
100% Polyester
Color
Lime
Front Closure Type
Zipper
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
100% Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020, Class 3
Features
Durable water-resistant soft shell material, Inside media-compatible pocket, Reflective piping accents improves low light visibility
Water-Resistant
Yes
Gender
Women's
Back Stripe Pattern
Horizontal
Garment Type
Jacket
Fabric Weight
300 g/sq m
Includes Removable Liner
No
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Wind-Resistant
No
Front Stripe Pattern
Double Horizontal
Collar Style
Funnel neck
Reflective Stripe Locations
Arms, Back, Chest
Includes Hood
No
Hood Style
None
Reflective Tape Attachment Type
Heat Apply
Waist Style
Open
Reflective Tape Type
Glass Bead
Cuff Style
Elastic
Includes Lining
Yes
Style
Jacket

Description

Soft Shell Jacket, Garment Type Jacket, Length Type Hip, Style Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Lime, Size M, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 42 in, Material 100 Percent polyester, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.