Surveyor Vest, Polyester, Zipper Closure, 2 Outside Pockets, 2, Lime/Green, Size 5XL

  • Mfr # S5044-5X

  • Zoro # G012165886


product price: $37.69
/ea

Key Features

Size
5XL
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2015, ISEA 107-2020 Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5044-5X
Zoro #
G012165886
UPC #
801094113016
Country of Origin
China

Dimensions

Size
5XL
Minimum Chest Size
64 in
Reflective Stripe Width
2 in
Length
30 1/2 in
Maximum Chest Size
66 in

Details

Item
Surveyor Vest
Color
Lime/Green
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2015, ISEA 107-2020 Type R
ANSI Class
2
Gender
Unisex
Number of Inside Pockets
2
Back Stripe Pattern
U
Features
Hidden Back Pouch with Left and Right Zipper Access, Left and Right Mic Tabs, Padded Neck for Comfort, Two Lapel Grommets
ANSI Type
Class 2, Type R
Fabric Construction
Mesh
Breakaway
No
Total Number of Pockets
7
ATPV Rating
No
Reflective Stripe Location
Back, Chest, Shoulders
Includes LED Lights
No
Reflective Stripe Border Type
Contrasting
Includes Tablet Pocket
Yes
Cooling
Yes
Pocket Location
Left Chest, Right Chest
Safety Vest Style
Surveyor's
Vest Back Style
Mesh
Fall Protection Compatible
No
Vest Features
Grommets, Clear ID Holder with Flap, Reinforced Front Zipper Closure with Durable Webbing, Tablet Pocket with Load-Bearing Strap, Full Length Pockets, Dual Mic Tab, Radio Pocket, External Pocket, Padded Neck, Chest Pocket
Includes Microphone Tab
Yes
Reflective Tape Type
Glass Bead
Horizontal Stripe Type
Double
Includes Tool Lanyard Grommets
No
Reflective Stripe Color
Gray
Includes ID Window
Yes
Vest Front Style
Mesh
Passes ASTM F6413 Flame Test
ANSI/ISEA 107-2020 Type R Class 2
Number of Breakaway Points
0

Description

Surveyor Vest, ANSI Class 2, Gender Unisex, ATPV Rating No, Back Stripe Pattern U, Features Hidden Back Pouch with Left and Right Zipper Access, Left and Right Mic Tabs, Padded Neck for Comfort, Two Lapel Grommets, Standards ANSI/ISEA 107-2015, ISEA 107-2020 Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.