Surveyor Vest, Polyester, Zipper Closure, 2 Outside Pockets, 2, Lime/Pink, Size XL

  • Mfr # S5046-XL

  • Zoro # G912165887


product price: $36.75
/ea

Key Features

Size
XL
Color
Lime/Pink
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5046-XL
Zoro #
G912165887
UPC #
801094113054
Country of Origin
China

Dimensions

Size
XL
Maximum Chest Size
50 in
Reflective Stripe Width
2 in
Length
28 1/2 in
Minimum Chest Size
48 in

Details

Item
Surveyor Vest
Color
Lime/Pink
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2015, ISEA 107-2020 Type R
ANSI Class
2
Gender
Unisex
Number of Inside Pockets
2
Features
Hidden Back Pouch with Left and Right Zipper Access, Left and Right Mic Tabs, Padded Neck for Comfort, Two Lapel Grommets
Back Stripe Pattern
U
Includes LED Lights
No
Reflective Stripe Location
Back, Chest, Shoulders
Total Number of Pockets
7
ATPV Rating
No
Fabric Construction
Mesh
ANSI Type
Class 2, Type R
Breakaway
No
Includes Tablet Pocket
Yes
Cooling
Yes
Reflective Stripe Border Type
Contrasting
Pocket Location
Left Chest, Right Chest
Safety Vest Style
Surveyor's
Passes ASTM F6413 Flame Test
ANSI/ISEA 107-2020 Type R Class 2
Fall Protection Compatible
No
Horizontal Stripe Type
Double
Vest Front Style
Mesh
Vest Back Style
Mesh
Vest Features
Grommets, Clear ID Holder with Flap, Reinforced Front Zipper Closure with Durable Webbing, Tablet Pocket with Load-Bearing Strap, Full Length Pockets, Dual Mic Tab, Radio Pocket, External Pocket, Padded Neck, Chest Pocket
Reflective Stripe Color
Gray
Includes Microphone Tab
Yes
Number of Breakaway Points
0
Reflective Tape Type
Glass Bead
Includes Tool Lanyard Grommets
No
Includes ID Window
Yes

Description

Surveyor Vest, ANSI Class 2, Gender Unisex, ATPV Rating No, Back Stripe Pattern U, Features Hidden Back Pouch with Left and Right Zipper Access, Left and Right Mic Tabs, Padded Neck for Comfort, Two Lapel Grommets, Standards ANSI/ISEA 107-2015, ISEA 107-2020 Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.