Surveyor Vest, Polyester, Zipper Closure, 2 Outside Pockets, 2, Lime/Royal Blue, Size XL

  • Mfr # S5042-XL

  • Zoro # G012165879


product price: $39.19
/ea

Key Features

Size
XL
Color
Lime/Royal Blue
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5042-XL
Zoro #
G012165879
UPC #
801094112811
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in
Length
28 1/2 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Item
Surveyor Vest
Color
Lime/Royal Blue
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2015, ISEA 107-2020 Type R
ANSI Class
2
Gender
Unisex
Back Stripe Pattern
U
Number of Inside Pockets
2
Features
Hidden Back Pouch with Left and Right Zipper Access, Left and Right Mic Tabs, Padded Neck for Comfort, Two Lapel Grommets
Reflective Stripe Location
Back, Chest, Shoulders
ANSI Type
Class 2, Type R
Total Number of Pockets
7
ATPV Rating
No
Breakaway
No
Includes LED Lights
No
Fabric Construction
Mesh
Pocket Location
Left Chest, Right Chest
Includes Tablet Pocket
Yes
Safety Vest Style
Surveyor's
Cooling
Yes
Reflective Stripe Border Type
Contrasting
Includes ID Window
Yes
Number of Breakaway Points
0
Includes Microphone Tab
Yes
Reflective Stripe Color
Gray
Reflective Tape Type
Glass Bead
Vest Features
Grommets, Clear ID Holder with Flap, Reinforced Front Zipper Closure with Durable Webbing, Tablet Pocket with Load-Bearing Strap, Full Length Pockets, Dual Mic Tab, Radio Pocket, External Pocket, Padded Neck, Chest Pocket
Fall Protection Compatible
No
Passes ASTM F6413 Flame Test
ANSI/ISEA 107-2020 Type R Class 2
Vest Back Style
Mesh
Vest Front Style
Mesh
Includes Tool Lanyard Grommets
No
Horizontal Stripe Type
Double

Description

Surveyor Vest, ANSI Class 2, Gender Unisex, ATPV Rating No, Back Stripe Pattern U, Features Hidden Back Pouch with Left and Right Zipper Access, Left and Right Mic Tabs, Padded Neck for Comfort, Two Lapel Grommets, Standards ANSI/ISEA 107-2015, ISEA 107-2020 Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.