Surveyors Vest, Zipper, Lime, M
Mfr # S5021-M
Zoro # G709977457
product price: $64.59
/eaKey Features
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5021-M
Zoro #
G709977457
UPC #
801094109668
Country of Origin
China
Dimensions
Size
M
Length
27 in
Reflective Stripe Width
2 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Description
Surveyors Vest, ANSI Class 2, Gender Women's, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 4 in Slits at Hip, Adjustable Waist Cinches, Padded Neck, Standards ANSI/ISEA 107-2015/ANSI/ISEA 107-2020 Type R, Class 2
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.