Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveyors Vest, Zipper, Lime, S

  • Mfr # S5021-S

  • Zoro # G409977542


product price: $64.59
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5021-S
Zoro #
G409977542
UPC #
801094109651
Country of Origin
China

Dimensions

Size
S
Length
26 1/4 in
Minimum Chest Size
40 in
Reflective Stripe Width
2 in
Maximum Chest Size
42 in

Details

Item
Surveyors Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Women's
Standards
ANSI/ISEA 107-2015/ANSI/ISEA 107-2020 Type R, Class 2
Number of Inside Pockets
3
Features
4 in Slits at Hip, Adjustable Waist Cinches, Padded Neck
ATPV Rating
Not Rated
Number of Outside Pockets
5
Breakaway
No
Includes LED Lights
No
Total Number of Pockets
8
Fabric Construction
Solid/Mesh
Reflective Stripe Location
Back, Chest
ANSI Type
Type R
Covered Pocket Locations
Left and Right Lower, Left Chest Pockets
Vest Back Style
Mesh
Pocket Location
Left Chest, Lower Front, Right Chest
Expandable
Yes
Includes ID Window
Yes
Includes Tablet Pocket
Yes
Includes Microphone Tab
Yes
Includes Tool Lanyard Grommets
Yes
Safety Vest Style
Surveyor's
Vest Front Style
Solid
Fall Protection Compatible
No
Horizontal Stripe Type
Double
Vest Features
Eyeglass Loop, Mic Tab, Padded Neck, Retractable ID Holder
Reflective Stripe Border Type
Contrasting
Reflective Stripe Color
Orange/Silver
Passes ASTM F6413 Flame Test
No

Description

Surveyors Vest, ANSI Class 2, Gender Women's, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 4 in Slits at Hip, Adjustable Waist Cinches, Padded Neck, Standards ANSI/ISEA 107-2015/ANSI/ISEA 107-2020 Type R, Class 2

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.