Surveyors Vest, Zipper, Orange, XL

  • Mfr # S5022-XL

  • Zoro # G009977515


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5022-XL
Zoro #
G009977515
UPC #
801094104885
Country of Origin
China

Dimensions

Size
XL
Length
28 1/2 in
Minimum Chest Size
48 in
Reflective Stripe Width
2 in
Maximum Chest Size
50 in

Details

Item
Surveyors Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Women's
Features
4 in Slits at Hip, Adjustable Waist Cinches, Padded Neck
Number of Inside Pockets
3
Number of Outside Pockets
5
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2015/ANSI/ISEA 107-2020 Type R, Class 2
Includes LED Lights
No
ANSI Type
Type R
Breakaway
No
Fabric Construction
Solid/Mesh
Total Number of Pockets
8
Reflective Stripe Location
Back, Chest
Covered Pocket Locations
Left and Right Lower, Left Chest Pockets
Includes ID Window
Yes
Includes Tool Lanyard Grommets
Yes
Vest Front Style
Solid
Expandable
Yes
Pocket Location
Left Chest, Lower Front, Right Chest
Vest Back Style
Mesh
Includes Microphone Tab
Yes
Includes Tablet Pocket
Yes
Safety Vest Style
Surveyor's
Horizontal Stripe Type
Double
Fall Protection Compatible
No
Vest Features
Eyeglass Loop, Mic Tab, Padded Neck, Retractable ID Holder
Passes ASTM F6413 Flame Test
No
Reflective Stripe Color
Lime/Silver
Reflective Stripe Border Type
Contrasting

Description

Surveyors Vest, ANSI Class 2, Gender Women's, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 4 in Slits at Hip, Adjustable Waist Cinches, Padded Neck, Standards ANSI/ISEA 107-2015/ANSI/ISEA 107-2020 Type R, Class 2

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.