Zoro Homepage

T-Shirt, 2, R, 12% Spandex, 88% Polyester, Black/Lime, 2XL

  • Mfr # 9173-2X

  • Zoro # G510105650


product price: $43.55
/ea

Key Features

Material
12% Spandex, 88% Polyester
Color
Black/Lime
Back Stripe Pattern
U
Standards
ANSI 107
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9173-2X
Zoro #
G510105650
UPC #
801094916341
Country of Origin
Viet Nam

Dimensions

Size
2XL
Minimum Chest Size
46 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
48 in
Length
31 1/4 in

Details

Item
T-Shirt
Material
12% Spandex, 88% Polyester
Color
Black/Lime
Back Stripe Pattern
U
Standards
ANSI 107
ANSI Type
R
ANSI Class
2
Reflective Stripe Locations
Back, Front
Fabric Weight
0.7 oz/sq yd
Gender
Unisex
Pocket Locations
Left Chest
Features
Black Micro Mesh Panels
Series
Premium Black Cool Touch
Tag-less
Yes
Reflective Tape Type
Glass Bead
Shirt Style
T-Shirt
Reflective Stripe Border Type
Contrasting
Ultraviolet Protection Factor
50
Moisture-Wicking
Yes

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size 2XL, Size-Body Type Regular, Fabric Weight 0.7 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107, Sleeve Type Short, Maximum Chest Size 48 in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.