Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Shirt, 2, R, 12% Spandex, 88% Polyester, Black/Lime, XL

  • Mfr # 9173-XL

  • Zoro # G610105550


product price: $43.55
/ea

Key Features

Material
12% Spandex, 88% Polyester
Color
Black/Lime
Back Stripe Pattern
U
Standards
ANSI 107
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9173-XL
Zoro #
G610105550
UPC #
801094916334
Country of Origin
Viet Nam

Dimensions

Size
XL
Size-Body Type
Regular
Minimum Chest Size
42 in
Reflective Stripe Width
2 in
Maximum Chest Size
44 in
Length
30 3/8 in

Details

Item
T-Shirt
Material
12% Spandex, 88% Polyester
Color
Black/Lime
Back Stripe Pattern
U
Standards
ANSI 107
ANSI Type
R
ANSI Class
2
Reflective Stripe Locations
Back, Front
Gender
Unisex
Fabric Weight
0.65 oz/sq yd
Ultraviolet Protection Factor
50
Series
Premium Black Cool Touch
Reflective Tape Type
Glass Bead
Moisture-Wicking
Yes
Reflective Stripe Border Type
Contrasting
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Features
Black Micro Mesh Panels
Tag-less
Yes

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size XL, Size-Body Type Regular, Fabric Weight 0.65 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107, Sleeve Type Short, Maximum Chest Size 44 in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.