Zoro Homepage

T-Shirt, 3, R, 12% Spandex, 88% Polyester, Black/Lime, 3XL

  • Mfr # 9179-3X

  • Zoro # G210105561


product price: $43.75
/ea

Key Features

Material
12% Spandex, 88% Polyester
Color
Black/Lime
Back Stripe Pattern
U
Standards
ANSI 107
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9179-3X
Zoro #
G210105561
UPC #
801094119957
Country of Origin
Viet Nam

Dimensions

Size
3XL
Minimum Chest Size
50 in
Size-Body Type
Regular
Maximum Chest Size
52 in
Reflective Stripe Width
2 in
Length
35 in

Details

Item
T-Shirt
Material
12% Spandex, 88% Polyester
Color
Black/Lime
Back Stripe Pattern
U
Standards
ANSI 107
ANSI Type
R
ANSI Class
3
Gender
Unisex
Fabric Weight
0.7 oz/sq yd
Features
Black Bottom Front, Polyester Front with a Micro Mesh Back, UPF Rated Fabrics Provide Sun Protection and Reduce Heat Stress
Series
Premium Brilliant
Pocket Locations
Left Chest
Ultraviolet Protection Factor
50
Reflective Tape Type
Glass Bead
Shirt Style
T-Shirt
Reflective Stripe Border Type
Contrasting

Description

T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size 3XL, Size-Body Type Regular, Fabric Weight 0.7 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Standards ANSI 107, Sleeve Type Short, Maximum Chest Size 52 in, ANSI Type R

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.