T-Shirt, 3, R, 12% Spandex, 88% Polyester, Black/Lime, L
Mfr # 9179-L
Zoro # G810105527
product price: $44.89
/eaKey Features
Material
12% Spandex, 88% Polyester
Color
Black/Lime
Back Stripe Pattern
U
Standards
ANSI 107
ANSI Type
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9179-L
Zoro #
G810105527
UPC #
801094119926
Country of Origin
Viet Nam
Dimensions
Size
L
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Size-Body Type
Regular
Length
31 in
Reflective Stripe Width
2 in
Details
Item
T-Shirt
Material
12% Spandex, 88% Polyester
Color
Black/Lime
Back Stripe Pattern
U
Standards
ANSI 107
ANSI Type
R
ANSI Class
3
Fabric Weight
0.65 oz/sq yd
Gender
Unisex
Ultraviolet Protection Factor
50
Pocket Locations
Left Chest
Features
Black Bottom Front, Polyester Front with a Micro Mesh Back, UPF Rated Fabrics Provide Sun Protection and Reduce Heat Stress
Shirt Style
T-Shirt
Series
Premium Brilliant
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
Contrasting
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size L, Size-Body Type Regular, Fabric Weight 0.65 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Standards ANSI 107, Sleeve Type Short, Maximum Chest Size 40 in, ANSI Type R
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.