
T-Shirt, 3, R, 12% Spandex, 88% Polyester, Black/Lime, XL
Mfr # 9181-XL
Zoro # G210105530
product price: $67.15
/eaKey Features
Material
12% Spandex, 88% Polyester
Color
Black/Lime
Back Stripe Pattern
U
Standards
ANSI 107
ANSI Type
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9181-XL
Zoro #
G210105530
UPC #
801094120304
Country of Origin
Viet Nam
Dimensions
Size
XL
Size-Body Type
Regular
Reflective Stripe Width
2 in
Length
31 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Details
Item
T-Shirt
Material
12% Spandex, 88% Polyester
Color
Black/Lime
Back Stripe Pattern
U
Standards
ANSI 107
ANSI Type
R
ANSI Class
3
Fabric Weight
0.75 oz/sq yd
Gender
Unisex
Pocket Locations
Left Chest
Shirt Style
T-Shirt
Features
Black Bottom Front, Polyester Front with a Micro Mesh Back, UPF Rated Fabrics Provide Sun Protection and Reduce Heat Stress
Ultraviolet Protection Factor
50
Reflective Stripe Border Type
Contrasting
Reflective Tape Type
Glass Bead
Series
Premium Brilliant
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 12 Percent Spandex, 88 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Not Applicable, Color Black/Lime, Size XL, Size-Body Type Regular, Fabric Weight 0.75 oz/sq yd, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Standards ANSI 107, Sleeve Type Long, Maximum Chest Size 44 in, ANSI Type R
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.