Unisex Short Sleeve Hi-Vis Black Sided T-Shirt, Polyester, Green, 5XL

  • Mfr # 9114-5X

  • Zoro # G5141315


product price: $25.59
/ea

Key Features

Size
5XL
Material
Polyester
Color
Green
Fits Chest Size
58 in to 60 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9114-5X
Zoro #
G5141315
UPC #
801094911476
Country of Origin
Viet Nam

Dimensions

Size
5XL
Fits Chest Size
58 in to 60 in
Length
34 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in

Details

Item
Short Sleeve Hi-Vis Black Sided T-Shirt
Material
Polyester
Color
Green
Back Stripe Pattern
U
Standards
ANSI 107 Type R Class 2 Compliant
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
0.78 lb
Features
Black Sides Provide Visual Contrast, Significantly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes
Gender
Unisex
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Moisture-Wicking
Yes
Garment Features
Black Sides, Sweat-Wicking
Water-Resistant
Yes
Series
9114
Sleeve Type
Short
Reflective Stripe Border Type
None
Reflective Tape Type
Glass Bead
Collar Style
Lay Flat

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size 5XL, Size-Body Type Regular, Fabric Weight 0.78 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 2 Compliant, Sleeve Type Short, Maximum Chest Size 60 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.