Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex T-Shirt, Polyester, Green, XL

  • Mfr # 9134-XL

  • Zoro # G5141446


product price: $48.79
/ea

Key Features

Size
XL
Material
Polyester
Color
Green
Fits Chest Size
42 in to 44 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9134-XL
Zoro #
G5141446
UPC #
801094913432
Country of Origin
Viet Nam

Dimensions

Size
XL
Fits Chest Size
42 in to 44 in
Length
30 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
44 in
Minimum Chest Size
42 in

Details

Item
T-Shirt
Material
Polyester
Color
Green
Back Stripe Pattern
U
Standards
ANSI 107 Type R Class 3 Compliant
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Features
Black Sides Provide Visual Contrast, Significantly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes
Fabric Weight
0.74 lb
Gender
Unisex
Shirt Style
T-Shirt
Collar Style
Lay Flat
Reflective Tape Type
Glass Bead
Series
9134
Water-Resistant
Yes
Garment Features
Black Sides, Sweat-Wicking
Moisture-Wicking
Yes
Sleeve Type
Long
Reflective Stripe Border Type
None
Pocket Locations
Left Chest

Description

T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size XL, Size-Body Type Regular, Fabric Weight 0.74 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 3 Compliant, Sleeve Type Long, Maximum Chest Size 44 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.