Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, ANSI 2, S, Orange/Red, Polyester Mesh

  • Mfr # 1176-S

  • Zoro # G2145703


product price: $18.65
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1176-S
Zoro #
G2145703
UPC #
801094117601
Country of Origin
China

Dimensions

Size
S
Vest Size
S
Fits Chest Size
40 in to 42 in
Length
26 in
Maximum Chest Size
42 in
Reflective Stripe Width
2 in
Minimum Chest Size
40 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Vest Stripe Color Family
Lime/Silver
Features
Left Chest Mic Tab
Breakaway
Yes
Reflective Stripe Border Type
Contrasting
Reflective Stripe Main Color
Silver
Includes Microphone Tab
Yes
Reflective Stripe Color
Silver
Includes ID Window
No
Includes Tablet Pocket
No
Pocket Location
Left Chest, Left Waist, Right Chest
Vest Features
Mic Tab
Fabric Construction
Mesh
Safety Features
Breakaway
Vest Back Style
Mesh
Fall Protection Compatible
No
Safety Vest Style
Standard
Total Number of Pockets
3
Reflective Tape Type
Glass Bead
ANSI Type
Type R, Class 2
Vest Front Style
Mesh
Number of Inside Pockets
3
Horizontal Stripe Type
Single
Includes LED Lights
No
Reflective Stripe Location
Back, Chest, Waist
Number of Outside Pockets
0
Number of Breakaway Points
5
Includes Tool Lanyard Grommets
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Left Chest Mic Tab

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.