Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Black, 4XL

  • Mfr # 1515-4X

  • Zoro # G1502476


product price: $36.89
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515-4X
Zoro #
G1502476
UPC #
801094151568
Country of Origin
China

Dimensions

Size
4XL
Vest Size
4XL

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Men's
Features
Mic Tab, Tablet Pocket
Standards
ANSI/ISEA 107
Number of Inside Pockets
2
Number of Outside Pockets
4
Horizontal Stripe Type
Double
Vest Front Style
Mesh
Reflective Tape Type
Glass Bead
ANSI Type
Type R, Class 2
Includes Tool Lanyard Grommets
No
Fall Protection Compatible
No
Fabric Construction
Mesh
Includes Microphone Tab
Yes
Safety Vest Style
Standard
Includes LED Lights
No
Vest Features
Mic Tab, Tablet Pocket
Vest Back Style
Mesh
Total Number of Pockets
6
Breakaway
No
Reflective Stripe Border Type
Contrasting
Includes ID Window
No
Includes Tablet Pocket
Yes

Description

High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Gender Men's, Back Stripe Pattern U, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.