Zoro Homepage

Vest, Black, M

  • Mfr # 1515-M

  • Zoro # G1502430


product price: $36.89
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515-M
Zoro #
G1502430
UPC #
801094151513
Country of Origin
China

Dimensions

Size
M
Vest Size
M

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Men's
Standards
ANSI/ISEA 107
Number of Inside Pockets
2
Features
Mic Tab, Tablet Pocket
Number of Outside Pockets
4
Includes Tablet Pocket
Yes
Includes Tool Lanyard Grommets
No
Includes Microphone Tab
Yes
Reflective Stripe Border Type
Contrasting
ANSI Type
Type R, Class 2
Includes ID Window
No
Vest Features
Mic Tab, Tablet Pocket
Includes LED Lights
No
Reflective Tape Type
Glass Bead
Vest Back Style
Mesh
Total Number of Pockets
6
Breakaway
No
Fall Protection Compatible
No
Vest Front Style
Mesh
Horizontal Stripe Type
Double
Fabric Construction
Mesh
Safety Vest Style
Standard

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, Gender Men's, Back Stripe Pattern U, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.