Vest, Black Series, Surveyor, Orange, L
Mfr # S5003-L
Zoro # G309843909
product price: $80.19
/ea
Free Shipping & Returns
Key Features
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Features
Heavy duty black bottom and trim to help keep a clean appearance
Fabric Construction
Solid Front/Mesh Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5003-L
Zoro #
G309843909
UPC #
801094258724
Country of Origin
China
Dimensions
Size
L
Details
Item
Surveyors Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Features
Heavy duty black bottom and trim to help keep a clean appearance
Fabric Construction
Solid Front/Mesh Back
ANSI Type
Type R
Description
Vest,Black Series,Surveyor,Orange,L
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.