Zoro Homepage

Vest, BlackBottom, Class 2, Lime, S-M

  • Mfr # 1509-S-M

  • Zoro # G5271594


product price: $16.89
/ea
Sold in multiples of 3 for $50.67

Key Features

Color
Yellow/Green
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509-S-M
Zoro #
G5271594
UPC #
801094980106
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
36" to 42"
Length
32 in

Details

Item
Safety Vest
Color
Yellow/Green
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107 Class 2 Compliant
ATPV Rating
Not Rated
Features
Solid Black Polyester on Lower Front. Zipper Closure
Vest Stripe Color Family
Silver
Number of Outside Pockets
1
Number of Inside Pockets
0

Description

S-M, Lime, Class 2, Black Bottom Mesh Vest - Economy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.