Zoro Homepage

Vest, Breakaway, Class 3, Lime, 2XL

  • Mfr # 1552B-2X

  • Zoro # G4964757


product price: $30.69
/ea
Sold in multiples of 3 for $92.07

Key Features

Color
Yellow/Green
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1552B-2X
Zoro #
G4964757
UPC #
801094155245
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
52" to 54"
Length
28 in

Details

Item
Safety Vest
Color
Yellow/Green
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Standards
ANSI 107 Type R Class 3
Vest Stripe Color Family
Orange/Red and Silver
Features
Number of Outside Pockets
4
Number of Inside Pockets
1

Description

2X Lime, Class 3, Premium Brilliant Series Breakaway Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.