Vest, Breakaway, Class 3, Lime, 4XL
Mfr # 1552B-4X
Zoro # G4964897
product price: $29.99
/eaSold in multiples of 3 for $89.97
Key Features
Color
Yellow/Green
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1552B-4X
Zoro #
G4964897
UPC #
801094155269
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
60" to 62"
Length
24 in
Details
Item
Safety Vest
Color
Yellow/Green
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Gender
Unisex
Stripe Color
Silver
Standards
ANSI 107 Type R Class 3
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Features
Number of Inside Pockets
1
Number of Outside Pockets
4
Description
4X Lime, Class 3, Premium Brilliant Series Breakaway Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.