Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windbreaker, 100% Polyester, Class 3 R, Lime, 3XL

  • Mfr # WB102-3X

  • Zoro # G304859981


product price: $91.38
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Lime
Front Closure Type
Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB102-3X
Zoro #
G304859981
UPC #
801094969354
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Minimum Chest Size
62 in
Maximum Chest Size
64 in
Size-Body Type
Regular
Length
29 3/4 in

Details

Item
Windbreaker
Material
100% Polyester
Color
Lime
Front Closure Type
Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
No
Collar Style
Tall
Garment Type
Jacket
Hood Style
Attached
Water-Resistant
Yes
Gender
Unisex
Reflective Tape Type
Glass Bead
Cuff Style
Open
Reflective Stripe Main Color
Silver
Waist Style
Open
Includes Hood
Yes
Front Stripe Pattern
Double Horizontal
Includes Removable Liner
No
Reflective Stripe Locations
Back, Chest
Reflective Stripe Border Color
Silver
Includes Lining
Yes
Reflective Stripe Border Type
None
Wind-Resistant
Yes
Back Stripe Pattern
Horizontal
Hood Features
Adjustable
Series
Premium Black

Description

Windbreaker, Garment Type Jacket, Length Type Waist, Style Windbreaker, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Lime, Size 3XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Maximum Chest Size 64 in, Material 100 Percent Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Lightweight, Minimum Chest Size 62 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.