Shop KISHIGO

Women's Hi-Vis Safety Vest 2XL/3XL Class 3 H Back, , Zipper 5 Pockets, 2 Mic Tab, ID Window

  • Mfr # 1822-2X-3X
  • Zoro # G911243616

product price: 
$
32.49
/ea

Key Features

Size
2XL/3XL
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Color
Lime/Orange
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1822-2X-3X
Zoro #
G911243616
UPC #
801094182296
Country of Origin
China

Dimensions

Size
2XL/3XL
Reflective Stripe Width
2 in
Minimum Chest Size
44 in
Length
30 3/8 in
Maximum Chest Size
46 in
Fits Chest Size
2 in Wide High Performance Reflective Material on Top of a Breathable Contrast Panel for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit, Reflective Binding to Provide Additional Visibility in Low Light Conditions
Bottle Size
2XL/3XL
Size - Alpha
2XL/3XL

Details

Item
High-Visibility Vest
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Color
Lime/Orange
Material
Polyester
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
5
Breakaway
No
Includes Microphone Tab
2
Includes ID Window
ID Window
Includes Tablet Pocket
No
Gender
Women's
Reflective Stripe Border Type
Contrasting
Vest Features
Breathable Fabric, Reinforced Pockets
Number of Outside Pockets
2
Fall Protection Compatible
No
Vest Back Style
Mesh
Fabric Construction
Mesh
Horizontal Stripe Type
Single
Number of Pockets with Closure
2
Cooling
Yes
Features
2 in Wide High Performance Reflective Material on Top of a Breathable Contrast Panel for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit, Reflective Binding to Provide Additional Visibility in Low Light Conditions
Vest Front Style
Mesh
Includes LED Lights
No
Reflective Tape Type
Glass Bead
Number of Inside Pockets
1
Includes Tool Lanyard Grommets
No
Reflective Stripe Color
Silver
Reflective Stripe Location
Back, Chest, Torso
Pocket Location
Inside, Left Chest, Outside, Right Chest
Front Closure
Zipper
Shell Material
Polyester
Wire Color
Lime/Orange

Description

High-Visibility Vest, ANSI Class 3, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern H, Number of Pockets with Closure 2, Features 2 in Wide High Performance Reflective Material on Top of a Breathable Contrast Panel for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit, Reflective Binding to Provide Additional Visibility in Low Light Conditions, Standards ANSI/ISEA 107-2015, ANSI/ISEA 107-2020

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.