Women's Hi-Vis Safety Vest S/M Class 3 H Back, , Zipper 7 Pockets, 2 Mic Tab, ID Window

  • Mfr # 1822-S-M

  • Zoro # G111243614


product price:  $32.49
/ea

Key Features

Size
S/M
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Color
Lime/Orange
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1822-S-M
Zoro #
G111243614
UPC #
801094182272
Country of Origin
China

Dimensions

Size
S/M
Reflective Stripe Width
2 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Length
26 7/8 in

Details

Item
Women's Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Color
Lime/Orange
Material
Polyester
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
7
Breakaway
No
Includes Microphone Tab
2
Includes ID Window
ID Window
Reflective Stripe Color
Silver
Features
2 in Wide High Performance Reflective Material on Top of a Breathable Contrast Panel for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit, Reflective Binding to Provide Additional Visibility in Low Light Conditions
Reflective Stripe Location
Back, Chest, Torso
Gender
Women's
Cooling
Yes
Vest Features
Breathable Fabric, Reinforced Pockets
Number of Pockets with Closure
2
Includes Tablet Pocket
No
Includes Tool Lanyard Grommets
No
Number of Inside Pockets
1
Fabric Construction
Mesh
Number of Outside Pockets
2
Fall Protection Compatible
No
Includes LED Lights
No
Vest Back Style
Mesh
Horizontal Stripe Type
Single
Reflective Stripe Border Type
Contrasting
Reflective Tape Type
Glass Bead
Vest Front Style
Mesh
Pocket Location
Inside, Left Chest, Outside, Right Chest

Description

High-Visibility Vest, ANSI Class 3, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern H, Number of Pockets with Closure 2, Features 2 in Wide High Performance Reflective Material on Top of a Breathable Contrast Panel for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit, Reflective Binding to Provide Additional Visibility in Low Light Conditions, Standards ANSI/ISEA 107-2015, ANSI/ISEA 107-2020

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.