XL Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # ASFM300-XL
Zoro # G8414472
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASFM300-XL
Zoro #
G8414472
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Fits Chest Size
48 in to 55 in
Vest Size
XL
Length
30 in
Reflective Stripe Width
2 in
Maximum Chest Size
55 in
Minimum Chest Size
48 in
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 55 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Snap, ATPV Rating 5.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.