Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XL Class 2 Flame Resistant High Visibility Vest, Lime

  • Mfr # F306/XL

  • Zoro # G4845495


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Size
XL
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F306/XL
Zoro #
G4845495
UPC #
801094971135
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
48 in to 50 in
Vest Size
XL
Length
27 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
ATPV Rating
5.5 cal/sq cm
Vest Stripe Color Family
Silver
Standards
ANSI 107, ASTM F1506, CAT 1, NFPA 70E-2012
Hazard Risk Category (HRC)
1
Features
2 in Wide Flame Resistant ORALITE Reflective Material with 3 in Contrasting Color
Arc Flash PPE Category
1
Fabric Construction
Solid
Includes Tool Lanyard Grommets
No
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Number of Inside Pockets
2
Reflective Stripe Border Color
Orange
Reflective Stripe Color
Silver
ANSI Type
Type R, Class 2
Fall Protection Compatible
No
Vest Back Style
Solid
Safety Vest Style
Standard
Reflective Stripe Location
Back, Chest, Waist
Reflective Stripe Main Color
Silver
Vest Front Style
Solid
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
Contrasting
Passes ASTM F6413 Flame Test
D6413
Pocket Location
Inside Waist, Outside Left Chest, Outside Right Chest
Includes LED Lights
No
Includes ID Window
No
Expandable
No
Safety Features
Arc-Flash Rated
Includes Microphone Tab
No
Includes Tablet Pocket
No
Breakaway
No
Total Number of Pockets
4
Number of Outside Pockets
2
Horizontal Stripe Type
Single

Description

High-Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.