Zoro Homepage

XL Class 2 Flame Resistant High Visibility Vest, Lime

  • Mfr # FM389-XL

  • Zoro # G8026794


product price: $74.99
/ea
Sold in multiples of 3 for $224.97

Key Features

Color
Yellow/Green
ANSI Class
2
Material
Modacrylic Blend/Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM389-XL
Zoro #
G8026794
UPC #
801094101532
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
48" to 52"
Length
27 in

Details

Item
Flame Resistant High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Modacrylic Blend/Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
2" Wide High Performance Breathable Reflective Material; Flame Resistant Hook and Loop Front Closure; Two Lower Inside Patch Pockets; Left Chest Inside 2-Tier, 4-Division Pocket
Standards
ANSI 107 Type R Class 2, ASTM F1506, ATPV=4.6 cal/cm2, NFPA 70E-2012
ATPV Rating
5.1
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
1
Number of Outside Pockets
0
Number of Inside Pockets
3

Description

XL, Lime, Class 2, Usa, Fr Breathable Mesh Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.