Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XL Class 2 High Visibility Vest, Lime

  • Mfr # 1056-XL

  • Zoro # G4230764


product price: $14.29
/ea

Key Features

Size
XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-XL
Zoro #
G4230764
UPC #
801094105639
Country of Origin
China

Dimensions

Size
XL
Vest Size
XL
Fits Chest Size
48 in to 50 in
Length
27 in
Minimum Chest Size
48 in
Reflective Stripe Width
2 in
Maximum Chest Size
50 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Features
Left Chest Mic Tab
ATPV Rating
Not Rated
Reflective Stripe Main Color
Silver
Includes LED Lights
No
ANSI Type
Type R
Reflective Stripe Border Color
Orange
Breakaway
No
Reflective Stripe Border Type
Contrasting
Total Number of Pockets
2
Horizontal Stripe Type
Single
Safety Vest Style
Standard
Fabric Construction
Mesh
Reflective Stripe Color
Silver
Pocket Location
Left Chest, Right Waist
Number of Inside Pockets
2
Reflective Stripe Location
Back, Chest, Waist
Number of Outside Pockets
0
Vest Features
Mic Tab
Fall Protection Compatible
No

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.