Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XL Class 3 High Visibility Vest, Lime

  • Mfr # 1242-XL

  • Zoro # G4102594


product price: $21.89
/ea
Sold in multiples of 3 for $65.67

Key Features

ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1242-XL
Zoro #
G4102594
UPC #
801094124234
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
48" to 50"
Length
29 in

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
Standards
ANSI 107 Type R Class 3
Features
2" Wide High Performance Reflective Material with 3" Contrasting Mesh; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Radio Pocket; Outside Right Chest 2-Tier, 3-Division Pocket; Inside Lower Patch Pockets; Two Lower Outside Solid Material Patch Pockets with Flaps; Ultra-Cool
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Number of Outside Pockets
4
Number of Inside Pockets
1

Description

XL, Lime, Class 3, 6 Pocket Contrast Mesh Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.