XL Men's Safety Vest, Orange
Mfr # 1516-XL
Zoro # G7793073
product price: $32.69
/eaSold in multiples of 3 for $98.07
Key Features
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1516-XL
Zoro #
G7793073
UPC #
801094151636
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
48" to 50"
Length
31 in
Details
Item
Safety Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107-2010
Features
Left and right chest mic tabs
Vest Stripe Color Family
Orange/Red/Silver
ATPV Rating
Not Rated
Number of Inside Pockets
2
Number of Outside Pockets
4
Description
XL, Orange, Class 2, Black Series Black Bottom Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.