Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Pipe Dia., 22 ga. Brass, Pop Up Assembly

  • Mfr # 08-1004

  • Zoro # G5355436


product price: $19.29
/ea

Key Features

Pipe Dia. - Drains
1 1/4 in
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-1004
Zoro #
G5355436
UPC #
026607016565
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1 1/4 in
Length - Drains
8 in
Length (In.)
8"
Pipe Dia. (In.)
1-1/4"
Overall Diameter
1 1/4 in
Body Height
8 in
Pipe Outside Diameter
1 1/4 in

Details

Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Threaded
Gauge
20
For Use With
Lavatory, Universal Fit
Color/Finish
Chrome
Drain Material
Brass
Item
Pop Up Assembly
Material of Construction
22 ga. Brass
Grid Material
Brass
Connection Type
Threaded
Color
Silver
Shape
Round
Connection Thread Type
IPS
Product Type
Drain Assembly
Basin Finish
Chrome
Drain Stopper Type
Pop Up
Includes Grate
Yes

Description

Drain Assembly, ADA Compliant Not Applicable, Resistance Properties Not Applicable, Product Type Drain Assembly, Includes Grate Yes, Pipe Outside Diameter 1 1/4 in, Standards Not Applicable, Shape Round, Body Height 8 in, Connection Thread Type IPS, Nominal Pipe Size 1 in, Basin Finish Chrome, Grate Surface Type Not Applicable, Color Silver, Connection Type Threaded, Drain Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.