1/2" Tub Spout 5-1/8" Dia., Chrome
Mfr # 82-0014
Zoro # G4605282
product price: $10.19
/eaKey Features
Connection Size
1/2 in
Tub Spout Connection Type
Slip-Fit
Spout Reach
5 1/4 in
Finish
Chrome
For Use With
Universal Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82-0014
Zoro #
G4605282
UPC #
026607803820
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2 in
Face Dia. (In.)
2-5/8
Length (In.)
5-1/8
Size
5 1/4 in
Manufacturers Warranty Length
1 yr
Tub Spout Connection Size
1/2 in
Description
Tub Diverter Spout, Connection Size 1/2 in, Copper Slip, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Not Specified, Ligature Resistant No, Number of Handles Not Applicable, Kissler, Slip-Fit, Spout Reach 5 1/4 in, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.