Zoro Homepage

1/2" Tub Spout Diverter 5-1/4", Chrome

  • Mfr # 82-0011

  • Zoro # G7484014


product price: $8.39
/ea

Key Features

Connection Size
1/2 in
Tub Spout Connection Type
IPS
Spout Reach
5 1/4 in
Finish
Chrome
Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-0011
Zoro #
G7484014
UPC #
026607803844
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2 in
Size
5 1/4 in
Manufacturers Warranty Length
1 yr
Tub Spout Connection Size
1/2 in

Details

Tub Spout Connection Type
IPS
Spout Reach
5 1/4 in
Finish
Chrome
Type
Wall
For Use With
Universal Fit
Standards
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Item
Tub Diverter Spout
Material of Construction
Aluminum
Connection
1/2 in IPS
Features
Universal Fit
Tub and Shower Category
Tub Spouts
Ligature Resistant
No
Includes
Tub Spout
Connection (In.)
1/2 IPS
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
ADA Compliant
No
Includes Tub Spout
Tub Spout Not Included
Includes Plaster Guard
No
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Connection Type
IPS
Includes Valve
Valve Not Included
CEC Compliant
Non CEC Compliant
Includes Handle
Handle Not Included
Includes Stem
Stem Not Included
Includes Drain Stopper
Drain Stopper Not Included
Tub Spout Type
Pull Up Diverter Spout
Tub Spout Material
Aluminum
Trim Finish
Chrome
Product Type
Tub Diverter Spout
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Universal Fit

Description

Tub Diverter Spout, Connection Size 1/2 in, IPS, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Not Specified, Ligature Resistant No, Kissler, IPS, Spout Reach 5 1/4 in, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, IPS, Pull Up Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.