Zoro Homepage

1/4-Turn Stop, Straight, 1/2 Inx3/8 In

  • Mfr # 88-9035

  • Zoro # G1251074


product price: $11.45
/ea

Key Features

Finish
Chrome plated
Standards
CSA, IAPMO, UPC
Max. Pressure
125 psi
Outlet Type
Compression
Temp. Range
40 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-9035
Zoro #
G1251074
UPC #
026607043189
Country of Origin
China

Dimensions

Inlet Size
1/2 in
Outlet Size
3/8 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
1/2 in

Details

Finish
Chrome plated
Standards
CSA, IAPMO, UPC
Item
Water Supply Stop
Max. Pressure
125 psi
Outlet Type
Compression
Temp. Range
40 Degrees to 180 Degrees F
Stem Material
Chrome-Plated Brass
Inlet Type
CPVC
Body Style - Valves
Straight
Handle Material
Chrome-Plated Brass
Body Material
Brass
Handle Type
Oval
Handle Operation
1/4-Turn
Connection Type - Side 2
Compression
Body Finish
Chrome-Plated
Maximum Pressure - Operating
125 psi
Body Style
Straight
Connection Gender - Side 2
Female
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Minimum
40 Degrees F

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.