2.2 gpm Outlet, 15/16"-27, 55/64"-27 Thread Size, Chrome, Metal, 6 PK
Mfr # AB83-6010
Zoro # G5381747
product price:Â $10.99
/pk 6, $1.83/eaKey Features
Thread Size Type
Dual
Thread Size
15/16"-27, 55/64"-27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Universal Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB83-6010
Zoro #
G5381747
UPC #
026607322758
Country of Origin
United States
Dimensions
Thread Size Type
Dual
Thread Size
15/16"-27, 55/64"-27
Connection Size
15/16"-27, 55/64"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Universal Fit
Finish
Chrome
Standards
AB1953, ASME/A112-18.1M
Material
Metal
Compliance
AB1953
Flow Rate (GPM)
2.2
Type
Aerator
Stream
Aerated
Green Environmental Attribute
Does Not Contain PVC
Material of Construction
Metal
Flow Rate - Maximum
2.2 gpm
Flow Type
Aerated
Connection Gender
Dual
Product Type
Outlet
Description
Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards AB1953, ASME A112.18.1M, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.