Actuator, 5 Hx4 Wx5 L In, Plastic
Mfr # 68-8470
Zoro # G6173212
product price: $8.75
/eaKey Features
Fits Brand
American Standard
For Use With
American Standard
Material
Plastic
Finish
Acrylic
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68-8470
Zoro #
G6173212
UPC #
026607306475
Country of Origin
Taiwan, Province of China
Dimensions
Length
5 in
Details
Item
Actuator Assembly
Fits Brand
American Standard
For Use With
American Standard
Material
Plastic
Finish
Acrylic
Material of Construction
Plastic
Type
Toilet Tank
Product Type
Actuator Assembly
Compatible Product Type
Toilets
Compatible SubBrand
Flush Valves
Compatible Brand
American Standard
Description
Actuator, For Use With American Standard, Fits Brand American Standard, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.