Actuator, Fits American Standard
Mfr # 47107-07
Zoro # G4596155
product price: $20.99
/eaKey Features
Fits Brand
American Standard
For Use With
American Standard Toilets
Material
Plastic
Includes
#4 Flushvalve
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47107-07
Zoro #
G4596155
UPC #
026607013250
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
30 Days
Overall Height
5 in
Overall Diameter
3 in
Details
Item
Actuator Assembly
Fits Brand
American Standard
For Use With
American Standard Toilets
Material
Plastic
Includes
#4 Flushvalve
Color
Black, White
Material of Construction
Plastic
Product Type
Actuator Assembly
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets
Compatible Brand
American Standard
Description
Actuator, For Use With American Standard Toilets, Fits Brand American Standard Toilets, Material Plastic, Includes Chain, Flapper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.