Air Gap, Plastic, Sink, Chrome Plated, PK2
Mfr # 59-1711/2
Zoro # G0089979
product price: $6.95
/pk 2, $3.48/eaKey Features
Material of Construction
Plastic
Overall Length (In.)
9 in
Overall Width (In.)
1 1/2 in
Overall Height (In.)
9 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59-1711/2
Zoro #
G0089979
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
9 in
Overall Width (In.)
1 1/2 in
Overall Height (In.)
9 in
Overall Width
1 1/2 in
Overall Height
9 in
Overall Length
9 in
Details
Material of Construction
Plastic
Finish
Chrome
Includes
Tube and Cover
Application
Sink Drain
Item
Air Gap
For Use With
Sinks
Type
Sink
Color/Finish
Chrome Plated
Mounting Type
Floor Or Top
Material
Plastic
Ligature Resistant
No
Product Type
Air Gap
Description
Air Gap, Overall Diameter 1 in, Overall Width 1 1/2 in, Shape Round, Product Type Air Gap, Includes Tube and Cover, Standards Not Applicable, Finish Chrome-Plated, Application Sink Drain, Gauge Not Applicable, Overall Length 9 in, Material Plastic, Color Chrome, Flow Rate Not Applicable, Overall Height 9 in, Compatible with Manufacturer Model Number Universal, Compatible with Brand Universal, Compatible with Series Universal, Ligature Resistant No, Fits Pipe Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.