Ballcock, 10 In, Fits Hoover Toilets
Mfr # 68-9104
Zoro # G4610934
product price:Â $8.73
/eaKey Features
Fits Brand
Hoover
For Use With
Hoover Toilets
Includes
Lift Rod, Fill Tube
Size
10"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-9104
Zoro #
G4610934
UPC #
026607081242
Country of Origin
Taiwan, Province of China
Dimensions
Size
10"
Manufacturers Warranty Length
30 Days
Details
Item
Fill Valve
Fits Brand
Hoover
For Use With
Hoover Toilets
Includes
Lift Rod, Fill Tube
Material
Plastic
Material of Construction
Plastic
Type
Ballcock
Product Type
Fill Valve
Compatible Product Type
Toilets
Compatible Series
Hoover
Compatible Manufacturer Part Number
10" Hoover
Compatible SubBrand
Gravity Tanks
Compatible Brand
Hoover
Description
Ballcock, For Use With Hoover Toilets, Fits Brand Hoover Toilets, Material Plastic, Size 10 In., Includes Lift Rod, Fill Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.