Zoro Homepage

Basket Strainer, Stainless Steel, 17 ga.

  • Mfr # 59-2040

  • Zoro # G7576177


product price: $9.79
/ea

Key Features

Material of Construction
Stainless steel
Connection Type
Gasket
Includes
Standard Mount Drain Kit
Type
Kitchen
Color - Drains
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-2040
Zoro #
G7576177
UPC #
026607540633
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
3 in
Length (In.)
3
Pipe Dia. - Drains
4 1/2 in
Pipe Dia. (In.)
4-1/2"
Overall Diameter
3 in
Overall Height
2 1/2 in
Pipe Outside Diameter
4 1/2 in

Details

Material of Construction
Stainless steel
Connection Type
Gasket
Includes
Standard Mount Drain Kit
Item
Strainer
Type
Kitchen
Color - Drains
Stainless Steel
Gauge - Drains
17
Color/Finish
Stainless Steel
Material of Construction - Drains
Stainless Steel
For Use With
Most Kitchen Sinks
Gauge
17
Connection
Push In
Shape - Drains
Round
Strainer Material
Stainless Steel
Drain Material
Stainless Steel
Product Type
Sink Drain
Grate Surface Type
Round Holes
ADA Compliant
No
Color
Silver
Shape
Round
Basin Finish
Chrome

Description

Strainer, ADA Compliant Not ADA Compliant, Resistance Properties Not Applicable, Product Type Sink Drain, Pipe Outside Diameter 4 1/2 in, Standards Not Applicable, Shape Round, Body Height 4 in, Nominal Pipe Size Not Applicable, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 2 1/2 in, Connection Type Gasket, Drain Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.